

€77.94/ pieceexcl. VAT
€94.31incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VVUIV |
Construction type | Free-flow |
Housing material | PVC-U |
Nominal inner diameter | DN15 |
External tube diameter of connection | 20 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |
Face to Face length | 103 mm |
Operation | Hand wheel |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Sealing | EPDM |
Primary spindle seal material | PE |
Maximum pressure difference at 20 °C | 16 bar |