

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VVIV |
Construction type | Free-flow |
Housing material | PVC-U |
Nominal inner diameter | DN80 |
External tube diameter of connection | 90 mm |
Connection | Glued sleeve |
Pressure rating | PN6 |
Operation | Hand wheel |
Sealing | EPDM |
With position indicator | No |
With drain | No |