

€76.50/ pieceexcl. VAT
€92.57incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VZIV |
Housing material | PVC |
External tube diameter of connection | 32 mm |
Connection | Glued end |
Pressure rating | PN16 |
Sealing | EPDM |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |