

€12.96/ pieceexcl. VAT
€15.68incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | CIC |
Shape | End cap |
Material | PVC-C |
External tube diameter of connection | 50 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |