

€1,488.65/ pieceexcl. VAT
€1,801.27incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VMDV |
Housing construction | A (Weir type) |
Housing material | PVC-U |
Membrane material | PTFE/EPDM |
Connection | Solvent cement spigots |
External tube diameter of connection | 90 mm |
Nominal inner diameter | DN80 |
Pressure rating | PN6 |
Face to Face norm | Manufacturer standard |
Face to Face length | 300 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring open |
Actuator material | PPG |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
With position indicator | No |
Kv value | 2000 m³/h |