

€2,364.55/ pieceexcl. VAT
€2,861.11incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VMDV |
Housing material | PVC-U |
Membrane material | PTFE/EPDM |
Connection | Glued end |
External tube diameter of connection | 90 mm |
Nominal inner diameter | DN80 |
Pressure rating | PN6 |
Face to Face length | 300 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
With position indicator | No |