

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VMDC |
Housing construction | A (Weir type) |
Housing material | PVC-C |
Membrane material | FPM (FKM) |
Connection | Solvent cement spigots |
External tube diameter of connection | 90 mm |
Nominal inner diameter | DN80 |
Pressure rating | PN6 |
Face to Face norm | Manufacturer standard |
Face to Face length | 300 mm |
Actuator | Pneumatic operated |
Operating principle | Double acting |
Actuator material | PPG |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
With position indicator | No |
Kv value | 2000 m³/h |