

€131.40/ pieceexcl. VAT
€158.99incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | DKDV |
Housing construction | A (Weir type) |
Housing material | PVC-U |
Membrane material | EPDM |
Connection | Solvent cement spigots |
External tube diameter of connection | 32 mm |
Nominal inner diameter | DN25 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 154 mm |
Manual operation | Hand wheel |
Actuator material | PP |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
Kv value | 445 m³/h |