

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | CMFV |
Housing material | PVC-U |
Membrane material | PTFE/EPDM |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 3/8" (10) |
Pressure rating | PN6 |
Face to Face length | 75 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
With position indicator | Yes |