

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | CMDV |
Housing material | PVC-U |
Membrane material | FPM (FKM) |
Connection | Glued end |
External tube diameter of connection | 20 mm |
Nominal inner diameter | DN15 |
Pressure rating | PN6 |
Face to Face length | 124 mm |
Actuator | Pneumatic operated |
Operating principle | Single acting, spring closing |
With position indicator | Yes |