

€50.40/ pieceexcl. VAT
€60.98incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VRUIV |
Construction type | Straight |
Housing material | PVC-U |
Nominal inner diameter | DN10 |
External tube diameter of connection | 16 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Face to Face length | 135 mm |
Angle of non-return valve | 45 ° |
Sealing | EPDM |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |
Maximum pressure difference at 20 °C | 16 |