

€110.70/ pieceexcl. VAT
€133.95incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VRUFV |
Construction type | Straight |
Housing material | PVC-U |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Sealing | EPDM |