

€515.70/ pieceexcl. VAT
€624.00incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | FEOV |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | PVC-U |
Nominal inner diameter | DN200 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 71 mm |
Operation | Handle |
Material liner | EPDM |
Disk material | PVC-U |
Spindle material | Steel |
Quality class spindle | C45 |
Primary spindle seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |