

€225.15/ pieceexcl. VAT
€272.43incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VKDIC |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PVC-C |
Nominal inner diameter | DN50 |
External tube diameter of connection | 63 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 123 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | PVC-C |
Seat material | PTFE |
Spindle material | PVC-C |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference at 20 °C | 16 bar |
With drain | No |