

€25.92/ pieceexcl. VAT
€31.36incl. VAT
67 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | VEIV |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PVC-U |
Nominal inner diameter | DN20 |
External tube diameter of connection | 25 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 53 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | PVC-U |
Seat material | PTFE |
Spindle material | PVC-U |
Primary spindle seal material | CR |
Secondary spindle seal material | CR |
Body seal | CR |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |
Maximum pressure difference at 20 °C | 16 bar |
With drain | No |