

€67.68/ pieceexcl. VAT
€81.89incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | SXEIV |
Construction type | Straight |
Housing material | PVC-U |
External tube diameter of connection | 25 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Face to Face length | 91 mm |
Valve shape | Ball |
Angle of non-return valve | 180 ° |
Sealing | EPDM |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |
Maximum pressure difference at 20 °C | 16 |