

€82.62/ pieceexcl. VAT
€99.97incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Housing material | PVC-U |
Connection | Glued end |
Nominal inner diameter | DN32 |
Maximum pressure at 20 °C | 16 bar |
Maximum medium temperature (continuous) | 60 °C |