

€62.19/ pieceexcl. VAT
€75.25incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Housing material | PVC-U |
Connection | Glued end |
Nominal inner diameter | DN15 |
Maximum pressure at 20 °C | 16 bar |
Maximum medium temperature (continuous) | 60 °C |