
€507.15/ pieceexcl. VAT
€613.65incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | TKFM |
Construction type | 3-way |
Housing material | PP |
Nominal inner diameter | DN50 |
External tube diameter of connection | 63 mm |
Connection | Glued sleeve |
Face to Face norm | Manufacturer standard |
Ball bore | T-bore |
Material ball | PP |
Seat material | PTFE |
Primary spindle seal material | FPM (FKM) |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |