

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Suction filter |
Size | 22 |
Code digit | Pi 2011-066 |
Max. operating pressure | 1 bar |
Connection | 3/4" BSP cyl. |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 60 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€100.00/ pieceexcl. VAT
€121.00incl. VAT
Estimated delivery date - 17/12/2026€96.50/ pieceexcl. VAT
€116.77incl. VAT
Estimated delivery date - 11/12/2026€68.10/ pieceexcl. VAT
€82.40incl. VAT
Estimated delivery date - 17/12/2026