

€350.00/ pieceexcl. VAT
€423.50incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 340 |
Type | Medium-pressure filter |
Size | 80 |
Code digit | Pi 3408-011 *E77680341 |
Max. operating pressure | 350 bar |
Connection | Flange connection DN15 |
Valve type | Bypass 7 bar |
With dirt indicator | No |
Filter element included | Yes |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |