

€623.00/ pieceexcl. VAT
€753.83incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 3400 |
Type | Medium-pressure filter |
Size | 63 |
Code digit | Pi 34006-015 *E77960149 |
Max. operating pressure | 350 bar |
Connection | Flange connection DN15 |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | Yes |
Filter element material | Glass-fibre reinforced |
Filter fineness | 6 µm |
Differential pressure | 210 bar |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |