

€293.00/ pieceexcl. VAT
€354.53incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 360 |
Type | Medium-pressure filter |
Size | 80 |
Code digit | Pi 3608-060/ABL.G1/4 FKM |
Max. operating pressure | 315 bar |
Connection | 3/4" BSP cyl. |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | FKM (FPM) |
€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 22/12/2026€93.10/ pieceexcl. VAT
€112.65incl. VAT
Estimated delivery date - 22/12/2026€80.70/ pieceexcl. VAT
€97.65incl. VAT
3 In stock - Estimated delivery date 10/11/2026€78.00/ pieceexcl. VAT
€94.38incl. VAT
Estimated delivery date - 22/12/2026