

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 360 |
Type | Medium-pressure filter |
Size | 300 |
Code digit | Pi 3630-015 FKM |
Max. operating pressure | 210 bar |
Connection | 1.1/4" BSP cyl. |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | FKM (FPM) |
€187.00/ pieceexcl. VAT
€226.27incl. VAT
Estimated delivery date - 22/12/2026€170.00/ pieceexcl. VAT
€205.70incl. VAT
Estimated delivery date - 07/01/2027€163.00/ pieceexcl. VAT
€197.23incl. VAT
Estimated delivery date - 07/01/2027