

€2,296.00/ pieceexcl. VAT
€2,778.16incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 370 |
Type | Medium-pressure filter |
Size | 300 |
Code digit | Pi 3730-069 *E77681042 |
Max. operating pressure | 210 bar |
Connection | 1.1/2" BSP cyl. |
With dirt indicator | Optical/Electrical 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | Yes |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |