

€330.00/ pieceexcl. VAT
€399.30incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 50 |
Code digit | Pi 2005-015 *E77681067 |
Max. operating pressure | 63 bar |
Connection | 1/2" BSP cyl. |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | Yes |
Filter element material | Metal mesh |
Filter fineness | 100 µm |
Differential pressure | 20 bar |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |