

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 197 |
Type | Low-pressure filter |
Size | 50 |
Code digit | Pi 1975 |
Max. operating pressure | 6 bar |
Connection | 3/4" BSP cyl. |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Material sealing | NBR/Cu |
€102.00/ pieceexcl. VAT
€123.42incl. VAT
Estimated delivery date - 07/01/2027€102.00/ pieceexcl. VAT
€123.42incl. VAT
Estimated delivery date - 17/12/2026€371.00/ pieceexcl. VAT
€448.91incl. VAT
Estimated delivery date - 17/12/2026