

€254.00/ pieceexcl. VAT
€307.34incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 80 |
Code digit | Pi 2008-060 *E77718711 |
Max. operating pressure | 63 bar |
Connection | 3/4" BSP cyl. |
With dirt indicator | No |
Filter element included | Yes |
Filter element material | Metal mesh |
Filter fineness | 200 µm |
Differential pressure | 20 bar |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |