

€233.00/ pieceexcl. VAT
€281.93incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 50 |
Code digit | Pi 2005-068 FKM |
Max. operating pressure | 63 bar |
Connection | 1/2" BSP cyl. |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | FKM (FPM) |
€81.40/ pieceexcl. VAT
€98.49incl. VAT
Estimated delivery date - 22/12/2026€74.40/ pieceexcl. VAT
€90.02incl. VAT
1 In stock - Estimated delivery date 10/11/2026€66.20/ pieceexcl. VAT
€80.10incl. VAT
1 In stock - Estimated delivery date 10/11/2026€62.00/ pieceexcl. VAT
€75.02incl. VAT
1 In stock - Estimated delivery date 10/11/2026