

€480.00/ pieceexcl. VAT
€580.80incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2000 |
Type | Low-pressure filter |
Size | 160 |
Code digit | Pi 20016-069/PiS 3154 |
Max. operating pressure | 32 bar |
Connection | 1.1/4" BSP cyl. |
With dirt indicator | Optical/Electrical 1,7 / 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | M 12x1 |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€150.00/ pieceexcl. VAT
€181.50incl. VAT
Estimated delivery date - 22/12/2026€140.00/ pieceexcl. VAT
€169.40incl. VAT
Estimated delivery date - 22/12/2026€125.00/ pieceexcl. VAT
€151.25incl. VAT
Estimated delivery date - 22/12/2026