

€329.00/ pieceexcl. VAT
€398.09incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 150 |
Code digit | Pi 2015-068 G1 FKM |
Max. operating pressure | 32 bar |
Connection | 1" BSP cyl. |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | FKM (FPM) |
€139.00/ pieceexcl. VAT
€168.19incl. VAT
Estimated delivery date - 22/12/2026€130.00/ pieceexcl. VAT
€157.30incl. VAT
2 In stock - Estimated delivery date 10/11/2026€117.00/ pieceexcl. VAT
€141.57incl. VAT
1 In stock - Estimated delivery date 10/11/2026€113.00/ pieceexcl. VAT
€136.73incl. VAT
4 In stock - Estimated delivery date 10/11/2026