

€990.00/ pieceexcl. VAT
€1,197.90incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 210 |
Type | Low-pressure filter |
Size | 80 |
Code digit | Pi 2108-068 FKM |
Max. operating pressure | 63 bar |
Connection | 1" BSP cyl. |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | FKM (FPM) |
€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 22/12/2026€93.10/ pieceexcl. VAT
€112.65incl. VAT
Estimated delivery date - 22/12/2026€80.70/ pieceexcl. VAT
€97.65incl. VAT
3 In stock - Estimated delivery date 09/11/2026€78.00/ pieceexcl. VAT
€94.38incl. VAT
Estimated delivery date - 22/12/2026