

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 232 |
Type | Low-pressure filter |
Size | 1400 |
Code digit | Pi 23280-058 |
Max. operating pressure | 25 bar |
Connection | Flange connection DN80 |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical/Electrical 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€1,731.00/ pieceexcl. VAT
€2,094.51incl. VAT
Estimated delivery date - 22/12/2026€1,689.00/ pieceexcl. VAT
€2,043.69incl. VAT
Estimated delivery date - 22/12/2026€1,635.00/ pieceexcl. VAT
€1,978.35incl. VAT
Estimated delivery date - 22/12/2026€1,617.00/ pieceexcl. VAT
€1,956.57incl. VAT
Estimated delivery date - 22/12/2026