

€521.00/ pieceexcl. VAT
€630.41incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 420 |
Type | High-pressure filter |
Size | 50 |
Code digit | Pi 4205-014 *E77680382 |
Max. operating pressure | 400 bar |
Connection | 1/2" BSP cyl. |
With dirt indicator | Optical 5 bar |
Filter element included | Yes |
Filter element material | Glass-fibre reinforced |
Filter fineness | 10 µm |
Differential pressure | 210 bar |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |