

€31.60/ pieceexcl. VAT
€38.24incl. VAT
Estimated delivery date - 10/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Size | 40 |
Filter element material | Filter paper |
Filter fineness | 25 µm |
Connection | 1"-12 UNF |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 139.5 mm |
Outer Diameter | 93 mm |