

€194.00/ pieceexcl. VAT
€234.74incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 85006 DF DRG VST 25 FKM/K197 |
Size | 63 |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Differential pressure | 210 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
Material sealing | FKM (FPM) |
Length of filter element | 157.7 mm |
Internal diameter | 22.1 mm |
Outer Diameter | 45 mm |