

€516.00/ pieceexcl. VAT
€624.36incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 36040 DN DRG 40 |
Size | 400 |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 398.5 mm |
Internal diameter | 40.3 mm |
Outer Diameter | 78.5 mm |