

€194.00/ pieceexcl. VAT
€234.74incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 3105 PS 10/K201 |
Size | 50 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 93 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 47 mm |