

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 21016 DE PS 3 EPDM/K197 |
Size | 160 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | EPDM |
Length of filter element | 158.5 mm |
Internal diameter | 40.3 mm |
Outer Diameter | 78.5 mm |