

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 1710 |
Code digit | Pi 1710/4/V2A |
Size | 25 |
Filter element material | Metal mesh |
Filter fineness | 100 µm |
Connection | 3/4" BSP |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Length of filter element | 96 mm |
Internal diameter | 18 mm |
Outer Diameter | 60 mm |