

€53.60/ pieceexcl. VAT
€64.86incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 1710 |
Code digit | Pi 1710/4/DRG 250 |
Size | 50 |
Filter element material | Metal mesh |
Filter fineness | 250 µm |
Connection | 3/4" BSP |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Length of filter element | 86.5 mm |
Outer Diameter | 61.5 mm |