

€35.70/ pieceexcl. VAT
€43.20incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 1710 |
Code digit | Pi 1710/3/DRG 100 |
Size | 25 |
Filter element material | Metal mesh |
Filter fineness | 100 µm |
Connection | 1/2" BSP |
Type of filter element | Strainer filter |
Temperature range | from -10 to 120 °C |
Length of filter element | 53.5 mm |
Internal diameter | 18.5 mm |
Outer Diameter | 61 mm |