

€68.00/ pieceexcl. VAT
€82.28incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | KE 2431 SMX VST 10 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 10 µm |
Differential pressure | 100 bar |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 70 mm |
Internal diameter | 16.1 mm |
Outer Diameter | 30 mm |