

€64.50/ pieceexcl. VAT
€78.05incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 514 SML 3-ER GEBINDE |
Filter element material | Fiber glass |
Temperature range | from -10 to 120 °C |
Length of filter element | 32 mm |
Internal diameter | 20 mm |
Outer Diameter | 40 mm |