

€76.10/ pieceexcl. VAT
€92.08incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 507 SM-L 3-ER GEBINDE |
Filter element material | Fiber glass |
Temperature range | from -10 to 120 °C |
Length of filter element | 50 mm |
Internal diameter | 24 mm |
Outer Diameter | 55 mm |