

€142.00/ pieceexcl. VAT
€171.82incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 440 DRG 200 |
Filter element material | Metal mesh |
Filter fineness | 200 µm |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 114 mm |
Internal diameter | 28 mm |
Outer Diameter | 48 mm |