

€332.00/ pieceexcl. VAT
€401.72incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 275 PS 25 FKM |
Size | 50 |
Filter element material | Fiber glass |
Filter fineness | 25 µm |
Differential pressure | 5 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | FKM (FPM) |
Length of filter element | 355.4 mm |
Internal diameter | 32.5 mm |
Outer Diameter | 150.5 mm |