

€99.30/ pieceexcl. VAT
€120.15incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 243 PS VST 10/K197 |
Size | 10 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 10 µm |
Differential pressure | 160 bar |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 117.5 mm |
Internal diameter | 16.1 mm |
Outer Diameter | 32 mm |