

€69.80/ pieceexcl. VAT
€84.46incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 149 PS VST 3/K197 |
Size | 5 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 3 µm |
Differential pressure | 160 bar |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 70 mm |
Internal diameter | 16.1 mm |
Outer Diameter | 32 mm |