

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 133 PS 3/K197 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 47 mm |
Internal diameter | 9.6 mm |
Outer Diameter | 21.4 mm |